DESCRIPTION

State Industries Select® 4.5kW 240V Residential Electric Water Heater

SEN6DOLBSG45OA

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
48 gal
Collection
Select®
Diameter
26-1/2 in
End Connection 1
Male
End Connection 2
Male
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
34 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY