DESCRIPTION

State Industries Select® 4.5kW 240V Residential Electric Water Heater

SEN6SORT45

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
40 gal
Coating
Blue Diamond® Glass Coating
Collection
Select®
Diameter
20 in
Energy Factor
0.95
Energy Star Compliant
No
GSA Approved
No
Height
60-1/4 in
IAPMO Listed
No
Material
Stainless Steel
Maximum Pressure
150 psi
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY