DESCRIPTION

State Industries 4.5kW Residential Electric Water Heater

SESX50DONS45M

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Capacity
50 gal
Diameter
23 in
Energy Star Compliant
No
GSA Approved
No
Height
46-1/4 in
IAPMO Listed
No
NSF Certified
No
Phase
Single Phase
Power Source
Electric
UL Listed
No
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Short
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY