DESCRIPTION

  • Aluminum anode rod
  • Bonderized undercoat on cabinet with baked enamel finish
  • Designed for use as recovery heater for light-duty water supply service
  • Factory-installed terminal block
  • Factory-wired controls
  • Meets ASHRAE 90.1lb
  • Simplified color coded circuitry
  • Zinc-plated copper sheath heating elements standard

State Industries Patriot® 4.5kW Water Heater

SPCE822ORTA452403

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
80 gal
Collection
Patriot®
Color Finish
White
Diameter
24 in
Energy Star Compliant
No
GSA Approved
No
Height
59-3/8 in
IAPMO Listed
No
Material
Aluminum
NSF Certified
No
Phase
Triple Phase
Power Source
Electric
UL Listed
No
Volts
240V
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY