4 in. 45 Degree Elbow

You last purchased this on
 
State

4 in. 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

4 in. 45 Degree Elbow

  • Fast #
  • Part #S100112401
  • Item #4147271
  • Manufacturer Part #100112401
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • Use with 110/310/510 and 710 models
  • ASME/Non-ASME models
  • Requires Certification

Specifications

Application:
Residential
Diameter:
4 in
Elbow Degree:
45 DD
Material:
Stainless Steel
Product Type:
Vent Parts