DESCRIPTION

  • Dual 3500 copper elements
  • Durable, tamper-resistant brass drain valve
  • Side inlet/outlet connections

State Industries 40 gal. 3.5 kW 240 V Single Phase Electric Water Heater

SMHEW240R035DV35

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
40 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Height
40-3/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
300 psi
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Mobile Home
Watts
3.5
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY