• Cart

State Industries 40 gal. 37,000 BTU LP Gas Magnetic Water Heater SGS640HBRSM

DESCRIPTION

  • Diffuser dip tube
  • FVIR design
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Magnesium anode rod
  • Six year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 40 gal. 37,000 BTU LP Gas Magnetic Water Heater

SGS640HBRSM

BTU:

37000

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
LP Gas
Height
51-1/2 in
Ignition System
Pilot
MBH
37
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Short
Width
20 in

  • QUANTITY

0 item(s) added to Cart Checkout Now