DESCRIPTION

  • 2 1/2" thick CFC-free foam insulation
  • 6 year limited tank and parts warranty
  • Aluminum anode rod
  • Diffuser dip tube helps reduce lime and sediment buildup, maximizes hot water output
  • Energy factor of .93 meets efficiency requirements for most electric utility rebate programs
  • Glass-lined tank
  • Heat trap nipples
  • Meets Energy Star Home Program recommendations and California Title 24 requirements

State Industries 40 gal. 4.5 kW 208 V Single Phase Water Heater

SES640DOCTX45

Color Finish

 

SPECIFICATIONS

Capacity
40 gal
Color Finish
White
Diameter
19 in
End Connection 1
MNPT
Height
60 in
Ignition System
Electronic Ignition
Material
Aluminum
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Watts
4.5
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY