DESCRIPTION

  • Aluminum anode rod
  • Compact Design
  • Designed for installation in tight spaces
  • Single heating element standard
  • Six year tank and parts warranty
  • Versatile plumbing and electrical connections

State Industries 40 gal. 4.5 kW 240 V Aluminum Single Phase Water Heater

SP6402OT445

Diameter:

SPECIFICATIONS

CSA Certified
Yes
Capacity
40 gal
Color Finish
White
Diameter
18 in
End Connection 1
MNPT
Height
36 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Table Top
Watts
5.5
Width
24 in

Starting at
Call for Pricing
  • QUANTITY