DESCRIPTION

  • Aluminum anode rod
  • Design-listed by CSA International
  • FVIR design
  • GREEN CHOICE gas burner
  • New models will qualify for the 2009 Energy Star Program
  • Note: dimensions shown comply with 100/101 series model. See specification for 200/201 series dimensions
  • Six-year tank and parts warranty

State Industries 40 gal. Aluminium LP Gas Water Heater

SGS640HOCT

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
LP Gas
Height
59-7/8 in
Ignition System
Pilot
MBH
37
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall
Width
18 in

Starting at
Call for Pricing
  • QUANTITY