DESCRIPTION
- Diffuser dip tube
- FVIR design
- Green Choice® gas burner reduces NOx emissions up to 33%
- Magnesium anode rod
- Six year limited tank and parts warranty
- Top-mounted T&P valve
State Industries 40 gal. LP Gas Magnetic Water Heater
SGS640HBRSM
BTU:
SPECIFICATIONS
- ANSI Specifications
- ANSI Z21.10.1
- BTU
- 37000
- CSA Certified
- CSA 4.1
- Capacity
- 40 gal
- Color Finish
- White
- Diameter
- 20 in
- End Connection 1
- MNPT
- Fuel Type
- LP Gas
- Height
- 51-1/2 in
- Ignition System
- Pilot
- MBH
- 37
- Maximum Pressure
- 300 psi
- Supply Pipe Connection
- 3/4 in
- Water Heater Type
- Short
- Width
- 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday