DESCRIPTION

  • Aluminum anode
  • Brass drain valve
  • Diffuser inlet tube
  • Silencer™ heat trap nipples

State Industries 40 gal. Shortboy Natural Gas Magnetic Water Heater

SGS640YBRSM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
51-1/2 in
Ignition System
Pilot
MBH
40
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Short
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS