DESCRIPTION

  • Brass drain valve
  • Energy Factor: .92
  • Factory-installed nipples
  • First Hour Delivery (Gallons): 52
  • Height Description: Short
  • Lower Element: 4,500
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 4,500

State Industries 40 gal. Water Heater (Short)

SES640DORS45

Capacity:

40 gal

SPECIFICATIONS

Capacity
40 gal
Color Finish
White
Diameter
20-1/2 in
Height
44 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short
Watts
4.5
Width
20-1/2 in

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.