DESCRIPTION

  • Aluminum anode rod
  • Design listed by CSA International
  • FVIR design
  • Green Choice® gas burner
  • New models will qualify for the 2009 Energy Star Program
  • Six year tank and parts warranty

State Industries 40 Gallon 40 MBH Aluminum Natural Gas Water Heater

SGS640YOCT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
Fuel Type
Natural Gas
Height
59-7/8 in
Ignition System
Piezo Igniter
MBH
40
Power Source
Gas
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS