DESCRIPTION

State Industries 40 MBH Aluminum Natural Gas Short Boy Power Vent Water Heater

SGS640YBVIS

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Diameter
18-1/2 in
Fuel Type
Natural Gas
Height
63 in
MBH
40
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY