DESCRIPTION

State Industries 40 MBH Aluminum Natural Gas Short Boy Power Vent Water Heater

SGS650YBVIS

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
24 in
Fuel Type
Natural Gas
Height
68-1/8 in
MBH
40
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent, Short

Starting at
Call for Pricing
  • QUANTITY