DESCRIPTION

  • Aluminum anode rod
  • FVIR compliant
  • Green Choice® eco-friendly gas burner
  • Intelli-Vent Gas control ensures precise control of water temperature
  • Quiet modular blower equipped with 110-120V electrical system, 7' cord, standard 3-prong male connector
  • Six year tank and parts warranty
  • System permits combined horizontal and vertical venting
  • Two-pipe closed combustion system

State Industries 40 MBH Aluminum Natural Gas Water Heater

SGS640YBPDT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
21 in
Fuel Type
Natural Gas
Ignition System
Electronic Ignition
MBH
40
Power Source
Gas
Water Heater Type
Tall
Width
21 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS