DESCRIPTION

  • Brass drain valve
  • Diffuser inlet tube
  • Energy Factor: .59
  • FVIR compliant design
  • Factory-installed heat traps
  • First Hour Delivery (Gallons): 70
  • Height Description: Tall
  • Propane models also available
  • Select®
  • Vent Size: 3" or 4"

State Industries 40 MBH Aluminum Natural Gas Water Heater

SGS640YBRT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
38 gal
Color Finish
White
Diameter
18 in
Fuel Type
Natural Gas
Height
61-3/4 in
Ignition System
Pilot
MBH
40
Power Source
Gas
Water Heater Capacity Range
30 - 40 gal
Water Heater Type
Tall
Width
18 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY