DESCRIPTION

State Industries 40 MBH High Efficiency Natural Water Heater

SGP6YPCTE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
22 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
60-5/8 in
MBH
40
Power Source
Gas
Water Heater Type
Atmospheric Vent

Starting at
Call for Pricing
  • QUANTITY