• Cart

DESCRIPTION

State Industries Select® 40 MBH High Efficiency Residential Natural Gas Water Heater

SGS6YBFT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Select®
Diameter
22 in
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
63-1/2 in
IAPMO Listed
No
Ignition System
Electronic Ignition
MBH
40
Maximum Temperature
400
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Water Heater Type
High Efficiency

Starting at
Call for Pricing
  • QUANTITY