DESCRIPTION

  • Diffuser dip tube
  • FVIR design
  • Green Choice gas burner reduces NOx emissions up to 33%
  • Magnesium anode rod
  • Ten year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 40 MBH Magnetic Natural Water Heater

SGSX40YBRTM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
38 gal
Color Finish
White
Diameter
18-1/2 in
Fuel Type
Natural Gas
Height
61-3/4 in
MBH
40
Power Source
Gas
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY