DESCRIPTION

  • Aluminum anode
  • Brass drain valve
  • Diffuser inlet tube
  • Silencer™ heat trap nipples

State Industries 40 MBH Natural Gas Short Boy Water Heater

SGS650YBRS

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
24 in
Fuel Type
Natural Gas
Ignition System
Pilot
MBH
40
Power Source
Gas
Water Heater Type
Short
Width
24 in

Starting at
Call for Pricing
  • QUANTITY