DESCRIPTION

  • Aluminum anode rod
  • Diffuser dip tube
  • FVIR design
  • Green Choice® gas burner reduces NOx emissions up to 33%
  • Ten year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 40 MBH Natural Gas Short Boy Water Heater

SGSXYBRSM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
Fuel Type
Natural Gas
Height
51-1/2 in
MBH
40
Power Source
Gas
Water Heater Type
Short

Starting at
Call for Pricing
  • QUANTITY