DESCRIPTION

State Industries Select® 40 MBH Residential Natural Gas Water Heater

SGS6YBPDSLDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
40 gal
Collection
Select®
Diameter
22 in
End Connection 1
Male
End Connection 2
Male
Energy Factor
0.6
Energy Star Compliant
No
Fuel Type
Natural Gas
GSA Approved
No
Height
64 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
40
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric, Gas
Supply Pipe Connection
3/4 in
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY