DESCRIPTION

State Industries Select® 40 MBH Residential Natural Gas Water Heater

SGS6YBVISKA90

Capacity:

SPECIFICATIONS

BTU
40000
CARB OTC LEED Compliant
No
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Select®
Depth
31-1/8 in
Diameter
24 in
Energy Factor
0.7
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
60-1/8 in
IAPMO Listed
No
Ignition System
Push Button Ignition
MBH
40
Maximum Pressure
150 psi
NSF Certified
No
Power Source
Electric, Gas
UL Listed
No
Vent Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY