DESCRIPTION

  • Anode rods
  • The above listed standard stock tanks

State Industries 42 in. Storage Tank

SPVG03500OVTA125

Capacity:

SPECIFICATIONS

Capacity
350 gal
Diameter
42 in
Length
99 in
Watts
4.5
Width
42 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY