DESCRIPTION

  • FVIR compliant design
  • Factory-installed heat traps
  • First hour delivery of 92 gallons
  • Flexible venting
  • Height Description: Tall
  • Pexan polymer dip tube
  • Propane models also available
  • Select®

State Industries 42 MBH Magnetic Direct Vent Natural Gas Water Heater

SGS650YBDSM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
22 in
Energy Factor
0.62
Fuel Type
Natural Gas
Height
74 in
Ignition System
Pilot
MBH
42
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent
Width
22-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY