DESCRIPTION

State Industries 4500 W High Watt Screw-In Element

S9000092015

Volts:

SPECIFICATIONS

Material
Zinc
Number Of Elements
1
Volts
240V
Watts
4500

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY