DESCRIPTION

  • Sandhog® low-watt density heating elements are designed to operate more efficiently and last longer
  • Self cleaning feature reduces harmful sediment buildup

State Industries Premier® 50 gal. 4.5 kW 240 V 47-1/2 in. Single Phase Magnetic Water Heater

SEPX52DXRTPP453M

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
50 gal
Collection
Premier®
Color Finish
White
Diameter
47-1/2 in
End Connection 1
NPT
Height
57 in
Ignition System
Electronic Ignition
Material
Magnesium
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Upright
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY