DESCRIPTION

  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)
  • PEXAN™ diffuser dip tube - self cleaning
  • Tall, short, lowboy, table top & junior models available
  • Tamper-resistant brass drain valve
  • Thick foam insulation improves efficiency

State Industries 50 gal. 4.5 kW 240 V Single Phase Shortboy Water Heater

SES650DORS45M

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
50 gal
Color Finish
White
Diameter
21-1/2 in
End Connection 1
MNPT
Height
44 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Short
Watts
4.5
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS