DESCRIPTION

State Industries 50 gal. 4.5 kW 240 V Single Phase Water Heater

SES652DOCT45KA90

Color Finish

 

SPECIFICATIONS

Capacity
50 gal
Color Finish
White
Diameter
21-1/2 in
End Connection 1
MNPT
Height
56-1/2 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS