State Industries 50 gal. 6 kW 208 V Single Phase Aluminium Lowboy Water Heater SES650DOLSX6

DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output
  • Six-year tank and parts warranty

State Industries 50 gal. 6 kW 208 V Single Phase Aluminium Lowboy Water Heater

SES650DOLSX6

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Capacity
50 gal
Color Finish
White
Diameter
26-1/2 in
End Connection 1
MNPT
Height
34 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
208V
Water Heater Type
Lowboy
Watts
6
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY