DESCRIPTION

  • Complies with Southern California and Texas requirements
  • FVIR construction
  • Intelli-Vent electronic gas control ensures precise control of temperature
  • Magnesium anode rod
  • Power-Vent blower equipped with 110/120 volt electrical system, 6 ft cord with standard 3-prong male connector
  • System allows combined horizontal and vertical vent runs up to 120 equivalent feet

State Industries 50 gal. Magnetic Power Vent Natural Gas Water Heater

SGS650YRVITM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
50000
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
MBH
50
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY