DESCRIPTION

  • 4500 Watt elements standard on tall, short, lowboy and table top models
  • CSA certified and SME rated side T&P relief valve (top T&P valve optional on tall, short, and lowboy models)
  • PEXAN™ diffuser dip tube - self cleaning
  • Tall, short, lowboy, table top & junior models available
  • Tamper-resistant brass drain valve
  • Thick foam insulation improves efficiency

State Industries 50 gal. Magnetic Water Heater

SESX52DORT45M

Capacity:

SPECIFICATIONS

Capacity
50 gal
Diameter
20 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Tall
Watts
4.5
Width
20 in

Starting at
Call for Pricing
  • QUANTITY