DESCRIPTION

  • .63 Energy factor
  • 2" thick foam insulation
  • FVIR compliant w/C3 design
  • Green Choice® eco-friendly gas burner
  • Magnesium anode rod
  • Self cleaning turbo coil dip tube
  • Ten year limited tank and parts warranty

State Industries Premier® 50 gal. Natural Gas Magnetic Water Heater

SGPX50YXRTM

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
40000
CSA Certified
CSA 4.1
Capacity
50 gal
Collection
Premier®
Color Finish
White
End Connection 1
MNPT
Fuel Type
Natural Gas
Height
65 in
MBH
40
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Tall

Starting at
Call for Pricing
  • QUANTITY