DESCRIPTION

  • Brass drain valve
  • Energy Factor: .91
  • Factory-installed nipples
  • First Hour Delivery (Gallons): 55
  • Height Description: Lowboy
  • Lower Element: 4,500
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 4,500

State Industries 50 gal. Water Heater (Lowboy)

SES650DOLS45

Capacity:

SPECIFICATIONS

Capacity
50 gal
Diameter
26-1/2 in
Height
34 in
Ignition System
Electronic Ignition
Number Of Elements
2
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Lowboy
Watts
4.5
Width
26-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS