DESCRIPTION

  • Aluminum anode rod helps protect against corrosion for longer life
  • Diffuser dip tube helps reduce lime and sediment buildup
  • Durable tamper resistant brass drain valve
  • Glass lined tank
  • Maximizes hot water output

State Industries 50 gal. Water Heater (Lowboy)

SES650DOLS45KA90

Capacity:

SPECIFICATIONS

Capacity
50 gal
Color Finish
White
Diameter
26-1/2 in
Height
34 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Lowboy
Watts
4.5
Width
26-1/2 in

Starting at
Call for Pricing
  • QUANTITY