DESCRIPTION

State Industries SandBlaster® 50 gal Water Heater

SCSB52SFEB3N

Watts:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
50 gal
Collection
SandBlaster®
Diameter
27 in
Energy Factor
0.6
Energy Star Compliant
No
GSA Approved
No
Height
55-3/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 5
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
480V
Water Heater Capacity Range
41 - 50 gal
Watts
9

Starting at
Call for Pricing
  • QUANTITY