State Industries SandBlaster® 50 gal Water Heater
SCSB52SFEX3N
Watts:
SPECIFICATIONS
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Capacity
- 50 gal
- Collection
- SandBlaster®
- Diameter
- 21-3/4 in
- Energy Star Compliant
- No
- GSA Approved
- No
- Height
- 55-3/4 in
- IAPMO Listed
- No
- Ignition System
- Electronic Ignition
- Material
- Aluminum
- Maximum Pressure
- 300 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 5
- Phase
- Triple Phase
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 208V
- Water Heater Type
- Upright
- Watts
- 12
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday