DESCRIPTION

  • Brass drain valve
  • Energy Factor: .90
  • Factory-installed nipples
  • First Hour Delivery (Gallons): 62
  • Height Description: Short
  • Lower Element: 4,500
  • Pexan diffuser dip tube
  • Select®
  • Upper Element: 4,500

State Industries 50 gal. Water Heater (Short)

SES650DORS45

Capacity:

SPECIFICATIONS

Capacity
50 gal
Diameter
21-1/2 in
Height
48 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
240V
Water Heater Type
Short
Watts
4.5
Width
21-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS