DESCRIPTION

  • Aluminum anode rod
  • Complies with Southern California and Texas requirements
  • FVIR construction
  • Intelli-Vent electronic gas control ensures precise control of temperature
  • Power-vent blower equipped with 110/120V electrical system, 6' cord with standard 3-prong male connector
  • Six year tank and parts warranty
  • System allows combined horizontal and vertical vent runs up to 120'

State Industries 50 MBH Aluminum Power Vent Natural Gas Water Heater

SGS650YRVIT

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CSA Certified
CSA 4.1
Capacity
50 gal
Color Finish
White
Diameter
22 in
Fuel Type
Natural Gas
Height
65 in
MBH
50
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY