DESCRIPTION

State Industries 50 MBH Dual Magnesium Direct Vent Natural Gas Water Heater

SGS6YRDSLDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
22 in
Fuel Type
Natural Gas
Height
74 in
MBH
50
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY