DESCRIPTION

  • CSA certified energy cutoff (ECO)
  • FVIR compliant design
  • Green Choice® eco-friendly gas burner
  • PEXAN™ polymer dip tube
  • Piezo ignitor for easy pilot ignition
  • Side-mounted taps designed for potable recirculating systems

State Industries 50 MBH Dual Magnesium Natural Gas Water Heater

SGS650YRRTLDM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
50000
CSA Certified
CSA 4.1
Capacity
48 gal
Diameter
20 in
Fuel Type
Natural Gas
Ignition System
Piezo Igniter
MBH
50
Power Source
Gas
Water Heater Type
Tall
Width
20 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS