DESCRIPTION

State Industries 50 MBH Dual Magnesium Natural Gas Water Heater

SGS6YRDSLV0DM

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
22-1/4 in
Fuel Type
Natural Gas
Height
76 in
MBH
50
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Direct Vent

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS