DESCRIPTION

State Industries 50 MBH Natural Gas Water Heater

SGS650YRVITKA90

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
CSA Certified
CSA 4.1
Capacity
50 gal
Diameter
22 in
Fuel Type
Natural Gas
Height
68-1/8 in
MBH
50
Power Source
Gas
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Power Vent

Starting at
Call for Pricing
  • QUANTITY