DESCRIPTION

  • 80% thermal efficiency
  • Abrasion resistant
  • Aluminum anode rods
  • Automatic flue damper
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • Lightweight, flexible, and exceptionally tough
  • Operating temperatures range from –40°F to 140°F
  • Self cleaning hydro cannon

State Industries SandBlaster® 500 MBH Aluminium Natural Gas Water Heater

SSBD85500NE

Capacity:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
ASME Specifications
Yes
CSA Certified
CSA 4.3
Capacity
85 gal
Collection
SandBlaster®
Color Finish
White
Fuel Type
Natural Gas
Height
82-1/4 in
MBH
500
Material
Aluminum
NSF Certified
Yes
Water Heater Capacity Range
51 - 100 gal
Water Heater Type
Tall

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY