State Industries 51-1/2 in. 40 gal. LP Gas Water Heater SGS640HBRSKA90

DESCRIPTION

  • Diffuser dip tube
  • FVIR design
  • Green Choice gas burner reduces NOx emissions up to 33%
  • KA-90 Anode Rod
  • Six-year limited tank and parts warranty
  • Top-mounted T&P valve

State Industries 51-1/2 in. 40 gal. LP Gas Water Heater

SGS640HBRSKA90

BTU:

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.1
BTU
37000
CSA Certified
CSA 4.1
Capacity
40 gal
Color Finish
White
Diameter
20 in
End Connection 1
MNPT
Fuel Type
LP Gas
Height
51-1/2 in
Ignition System
Pilot
MBH
37
Material
Aluminum
Maximum Pressure
300 psi
Supply Pipe Connection
3/4 in
Water Heater Type
Short
Width
20 in

Starting at
Call for Pricing
  • QUANTITY