State Industries

52 gal Expansion Tank

Part #SETC52  |  Manufacturer Part #100130647

Capacity:

52 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with residential and commercial water heaters
  • In line design, with 3/4 in. MPT connection and installs in cold water line of eater heater
  • Field adjustable 38 PSI air charge
  • Drawn steel tank with powder coated interior
  • Butyl rubber parabolic diaphragm, for separation of air and water
  • Maximum work pressure 150 psi
  • Maximum temperature for residential 140 degrees F and for commercial 180 degrees F
  • IAPMO approved
  • 5 year limited warranty
  • Certified to NSF 61G and 372

Specifications

CARB OTC LEED Compliant: No

Capacity: 52 gal

FM Approved: No

IAPMO Listed: No

NSF Certified: No

UL Listed: No