DESCRIPTION

  • Gold plated elements with surface-mounted thermostats
  • Self cleaning with factory fusing

State Industries SandBlaster® 54kW Water Heater

SCSB12054SFEAB3N

Capacity:

SPECIFICATIONS

CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Capacity
119 gal
Collection
SandBlaster®
Diameter
35-1/2 in
Energy Factor
0.6
Energy Star Compliant
No
GSA Approved
No
Height
62-1/4 in
IAPMO Listed
No
Ignition System
Electronic Ignition
Material
Aluminum
Maximum Pressure
300 psi
NSF Certified
Yes
NSF Specifications
NSF 5
Phase
Triple Phase
Power Source
Electric
UL Listed
Yes
Volts
480V
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
Upright
Watts
54

Starting at
Call for Pricing
  • QUANTITY