DESCRIPTION

State Industries 55 gal. 4.5 kW 240 V Single Phase Aluminium Water Heater

SES655DORT45

Color Finish

 

SPECIFICATIONS

CSA Certified
Yes
Color Finish
White
Diameter
20 in
End Connection 1
NPT
Height
60-1/4 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Tall
Watts
4.5

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS